Corner Guard Black 2x48 Hardware FR

  • Mfr # 5KZH5

  • Zoro # G0581734


product price:  $24.99
/ea

Key Features

Height
48 in
Width
2 in
Thickness
0.09 in
Material
PVC
Mounting
8 Wall Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5KZH5
Zoro #
G0581734
UPC #
190735528464
Country of Origin
United States

Dimensions

Height
48 in
Width
2 in
Thickness
0.09 in
Overall Height
4 ft
Leg Width
2 in

Details

Item
Corner Guard
Material
PVC
Color
Black
Mounting
8 Wall Holes
Number of Sides
2
Finish
Smooth
Corners
1
Includes
Hardware
Material Type
Flame Retardant
Product Type
Corner Guard
Includes Hardware
Hardware Included
Angle - Maximum
90 Degrees
Resistance Properties
Flame Retardant
Number of Mounting Holes
8

Description

Corner Guard, Width 2 in, Height 48 in, Smooth Finish, Black Color, Mounting 8 Wall Holes, Material Type Flame Retardant, Material PVC, Thickness 0.09 in, Number of Sides 2, Corners 1, Includes Hardware

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.