Makers Microscope, 240x152mm Table Size

  • Mfr # 176-819-11A

  • Zoro # G0581977


product price:  $7,319.99
/ea
Free Shipping & Returns

Key Features

Includes
15X Eyepiece, 2X Objective Lens
Overall Width
19 3/8 in
Features
Angle Measurement is Performed Easily by Turning the Angle Scale Disc to Align the Cross-Hair Reticle with the Workpiece Image, Illumination Intensity Can Be Adjusted, Vernier Scale Mounted Outside the Eyepiece Enables Simple Angle Measurement
Optical Magnification
20X to 200X
Optical Field of View
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
176-819-11A
Zoro #
G0581977
UPC #
603908600350
Country of Origin
Japan

Dimensions

Overall Width
19 3/8 in
Overall Height
15 3/8 in
Base Dimensions
13.5 in x 8.3 in
Overall Depth
17 5/8 in
Base Length
13 1/2 in
Base Width
8 1/4 in
Stage Depth
102 mm
Stage Width
51 mm

Details

Item
Makers Microscope
Includes
15X Eyepiece, 2X Objective Lens
Features
Angle Measurement is Performed Easily by Turning the Angle Scale Disc to Align the Cross-Hair Reticle with the Workpiece Image, Illumination Intensity Can Be Adjusted, Vernier Scale Mounted Outside the Eyepiece Enables Simple Angle Measurement
Optical Magnification
20X to 200X
Optical Field of View
20 mm
Working Distance
107 mm
Power Supply
120 VAC, 50/60 Hz
Magnification
30X, 20X to 200X
Illumination
LED
Table Travel
154 x 96mm
Microscope Type
Stereo
Stand Type
Standard
Eyepiece Protractor
Monocular with 30 Degrees Depression Angle (Optional)
Light Source
LED
Maximum Magnification Capability
200X
Eyepiece Type
Monocular
Product Type
Microscope
Adjustable Stage
No
Optical Magnification - Minimum
20X
Weight
33 lb
Optical Magnification - Maximum
200X

Description

Makers Microscope, Eyepiece Type Monocular, Microscope Type Stereo, Stand Type Standard, Light Source LED, Optical Field of View 20 mm, Optical Magnification 20X to 200X, Maximum Magnification Capability 200X, Base Dimensions 13.5 in x 8.3 in, Working Distance 107 mm, Eyepiece Protractor Monocular with 30 Degrees Depression Angle (Optional)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.