O-Ring, Dash 357, Viton, 0.21 In., PK2

  • Mfr # GR-V75357/2

  • Zoro # G0582084


product price:  $9.55
/pk 2, $4.78/ea

Key Features

Dash Number
357
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Viton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GR-V75357/2
Zoro #
G0582084
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Inside Dia.
5 1/2 in
Actual Inside Dia.
5.475 in
Nominal Outside Dia.
5 7/8 in
Actual Width
0.21 in
Actual Outside Dia.
5.895 in
Nominal Width
3/16 in
Outside Diameter - Actual
5.895 in
Width - Actual
0.21 in
Cross-Section Width
3/16 in
Outside Diameter - Nominal
5 7/8 in
Inside Diameter - Nominal
5 1/2 in
Inside Diameter - Actual
5.475 in

Details

Dash Number
357
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Viton
O-Ring Material Compatibility
Durometer
75A
Color
Black
X-Ray Detectable
Not X-Ray Detectable
FDA Approved
Not FDA Approved
Metal Detectable
Not Metal Detectable
Item
O-Ring
Temp. Range
-15 Degrees to 400 Degrees F
Durometer (Hardness) Rating
Medium Hard
Meets/Exceeds
ASTM D2000, SAE J200
X-Ray Dectectable
No
Type
O-Ring
Product Type
O-Ring
Material
Viton(R)
Operating Temperature - Minimum
-15 Degrees F
Standards
ASTM D2000, SAE J200
Application
Standard
Operating Temperature - Maximum
450 Degrees F

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 5 1/2 in, Nominal Width 3/16 in, Actual Inside Dia. 5.475 in, Actual Width 0.21 in, Dash Number 357, Color Black, Durometer 75A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 5 7/8 in, Actual Outside Dia. 5.895 in, Temp. Range -15 Degrees to 400 Degrees F

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.