Floor sign, 6 in H, 24 in W, Vinyl, Rectangle, 3YRU8
Mfr # 3YRU8
Zoro # G0583125
product price:Â $10.89
/eaKey Features
Header
No Header
Legend
Caution Step Up
Width
24 in
Height
6 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3YRU8
Zoro #
G0583125
UPC #
190735483350
Country of Origin
China
Dimensions
Width
24 in
Height
6 in
Description
Floor Sign, Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.