This item is Discontinued.

Ge Circuit Breaker, TFJ Series, 80, 2 Pole, 480VAC, 22 kA TFJ224080WL

Circuit Breaker, TFJ Series, 80, 2 Pole, 480VAC, 22 kA (Discontinued)

  • Mfr # TFJ224080WL
  • Zoro # G0583213
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TFJ224080WL
Zoro #
G0583213
UPC #
-
Country of Origin
United States

Dimensions

Frame Size
225A/TFJ
Width
4.10"
Depth
3.80"
Height
10.10"
Min. Wire Size
4 AWG
Max. Wire Size
300 kcmil

Details

Item
Circuit Breaker
Series
TFJ
Amps
80
Number of Poles
2
AC Voltage Rating
480VAC
Circuit Breaker Type
Standard
Phase
1
Max. AIR Rating
22 kA
Trip Type
Thermal Magnetic
Instantaneous Trip
Adjustable
Terminal Connection
Line/Load Lug
DC Voltage Rating
250VDC
Low Amp Trip Setting
700A
Mounting
Bolt On Panelboard
For Use With
GE Panelboads
High Amp Trip Setting
1000A
Standards
UL Listed

Description

Circuit Breaker, 80 Amps, AC Voltage Rating 480V AC, Max. AIR Rating 22 kA, For Use With GE Panelboads, Series TFJ, High Amp Trip Setting 1000A, Low Amp Trip Setting 700A, Circuit Breaker Type Standard, Number of Poles 2, DC Voltage Rating 250V DC, Terminal Connection Line/Load Lug, Trip Type Thermal Magnetic, Phase 1, Instantaneous Trip Adjustable, Frame Size 225A/TFJ, Height 10.10 in, Width 4.10 in, Depth 3.80 in, Min. Wire Size 4 AWG, Max. Wire Size 300 kcmil, Standards UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.