Door and Butt Hinge, Steel, Full Mortise Mounting, 1 3/4 in Leaf W x 4 in Leaf H, Prime Coat

  • Mfr # F179NRP 4X4 DOOR HINGE P STL

  • Zoro # G0583572


product price:  $10.79
/ea
Sold in multiples of 3 for $32.37

Key Features

Corners
Square
Door Leaf Height
4 in
Door Leaf Thickness
0.13 in
Door Leaf Width
1 3/4 in
Holes per Leaf
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F179NRP 4X4 DOOR HINGE P STL
Zoro #
G0583572
UPC #
094713653080
Country of Origin
China

Dimensions

Door Leaf Height
4 in
Door Leaf Thickness
0.13 in
Door Leaf Width
1 3/4 in
Pin Dia.
17/64 in
Required Door Thickness
1-3/8 in
Frame Leaf Thickness
0.13 in
Frame Leaf Width
1 3/4 in
Frame Leaf Height
4 in
Overall Width
4 in
Pin Diameter
1/4 in
Door Thickness - Maximum
1 3/8 in

Details

Corners
Square
Finish
Prime Coat
Holes per Leaf
4
Load Capacity
75 lb
Material
Steel
Mounting
Full Mortise
Orientation
Non Handed
Range of Motion
270 Degrees
Features
Template Screw Hole Location, For Use On Internal or External Doors Without Door Closers, Hinges Can be Furnished with Hospital Tips (HT)
Bearing Type
Plain
Holes
With
Pin Type
Non-Removable
Item
Door and Butt Hinge
Ligature Resistant
No
Standards
ANSI, BHMA
Hardware
Included
Pin Material
Steel
Hand Orientation
Non-Handed
Corner Type
Square
Removable Pin
No
Range of Motion - Maximum
270 Degrees
ANSI/BHMA Finish
Satin Brass-Plated, Clear Coated
Includes Hardware
Hardware Included
Number of Holes per Leaf
4
Mounting Style
Full Mortise

Description

Butt Hinge, Steel, Prime Coat Finish, 75 lb Load Capacity, With Holes, 4 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, Orientation Non Handed, 4 in Door Leaf Height, 4 in Frame Leaf Height, 1 3/4 in Door Leaf Width, 1 3/4 in Frame Leaf Width, 0.13 in Door Leaf Thickness, 0.13 in Frame Leaf Thickness, 1-3/8 in Required Door Thickness, Plain Bearing Type, Square Corners, Included Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.