Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DS27SV
Zoro #
G0583746
UPC #
-
Country of Origin
United States
Dimensions
Overall Width (In.)
25
Overall Depth (In.)
25
Overall Height (In.)
19-1/2
Details
Item
TV Wall Mount
Type
Articulating
Color
Silver
Construction
Steel
Tilting Angle (Deg.)
0
For Use With
27 in CRT TVs
Load Capacity (Lb.)
125
Mounting
Wall Mount
Standards
UL Certified
Pitch (Deg.)
Silver
Includes
Wood Stud Or Wood Beam Mounting Hardware, Safety Strap
Description
TV Wall Mount, Color Silver, Includes Wood Stud Or Wood Beam Mounting Hardware, Safety Strap, Standards UL Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.