Linear Bearing, 5.500 In W, 2.812 In L

  • Mfr # 6533

  • Zoro # G0583965


product price:  $120.99
/ea
Free Shipping & Returns

Key Features

Material
UHMWPE
Dimension H (In.)
0.75 in
Dimension B (In.)
0.5 in
Dimension L (In.)
1.875 in
Dimension K
1.25 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6533
Zoro #
G0583965
UPC #
-
Country of Origin
United States

Dimensions

Dimension H (In.)
0.75 in
Dimension B (In.)
0.5 in
Dimension L (In.)
1.875 in
Dimension K
1.25 in
Width
5.5
Dimension A (In.)
3 in
Overall Height (In.)
1.875 in
Dimension E (In.)
1.235 in
Slot Width (In.)
0.32 in
Dimension D (In.)
0.64 in
Bolt Size
5/16-18
Flange Thickness (In.)
0.375 in
Dimension C (In.)
4 in
Dimension F (In.)
0.375 in
Mounting Hole Dia. (In.)
0.328 in
Overall Length (In.)
2.812 in
Overall Width (In.)
5.5 in
Body Width (In.)
5.5 in
Height
1.875
Dimension M (In.)
1.5 in
Dimension P
0.656 in
Dimension G (In.)
5.5 in
Overall Length
2 13/16 in
Flange Thickness
3/8 in
Overall Width
5 1/2 in
Overall Height
1 7/8 in
Mounting Hole Diameter
21/64 in

Details

Item
Linear Bearing
Material
UHMWPE
Type
High Cycle Single Flange
Mounting Hole (In.)
0.328 in
For Use With
15 Series
Finish
Anodized
Bearing Type
Standard Linear
Mounting Bolt (In.)
5/16-18
Lubrication
Dry
Color
Silver
Mounting Hole Center (In.)
1.5 in
Locking Type
Optional
System of Measurement
Inch
Housing Material
Aluminum
Compatible Brand and Series
15 Series
Pad Material
UHMW Plastic
Bearing Profile
Double Flanged
Pad Type
High-Cycle
Product Type
Linear Bearing
For Number of Slots
4
Series
15 Series

Description

Linear Bearing, Standard Linear, Overall Height 1 7/8 in, Overall Length 2 13/16 in, Overall Width 5 1/2 in, Housing Material Aluminum, Mounting Hole Diameter 21/64 in, Anodized, Silver, System of Measurement Inch, 15 Series, Double Flanged, For Number of Slots 4, High-Cycle, Flange Thickness 3/8 in, Pad Material UHMW Plastic, Compatible Brand and Series 15 Series

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.