Two-Hole Compression Lug, 10 AWG Max, 1/4 in Stud, Long Barrel, Copper, None

  • Mfr # YAZV102TC14

  • Zoro # G0584158


product price:  $7.89
/ea

Key Features

For Wire Size
10 AWG
For Conductor Material
Copper
For Stud Size
1/4 in
Material
Copper
Barrel Size
Long
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YAZV102TC14
Zoro #
G0584158
UPC #
781810196878
Country of Origin
Unknown

Dimensions

For Wire Size
10 AWG
For Stud Size
1/4 in
Barrel Size
Long
Tongue Width
0.41 in
Dimension - N inch
0.31 in
Dimension - B Length fraction
11/16 in
Dimension - B Length inch
0.69 in
Dimension - Z inch
0.34 in
Conductor - Copper Str Size
14 AWG;12 AWG;10 AWG
Dimension - Strip Length inch
44989
Dimension - Hole Size mm
7 mm
Dimension - Outside Diameter inch
0.21 in
Dimension - Stud Size inch
44930
Dimension - Hole Size inch
0.27 in
Dimension - L Length Overall mm
55 mm
Dimension - Pad Width inch
0.41 in
Dimension - Bolt Hole Size inch
0.27 in
Dimension - Length Overall inch
2.16 in

Details

Item
Two-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Tongue Angle
Straight
Inspection Hole
Yes
Color Code
None
Standards
CSA Approved
Gauge
#14 - #10
Application
For Code Conductor
Voltage - Maximum
35000
Type
Long Barrel, Skive, Tin Plated
Rating - Minimum Voltage
600
Physical Attribute - Tongue Angle
Straight
Plating Type
Tin - Electro Plated
Physical Attribute - Tongue Type
Standard
Feature - Barrel Style
Skived
Plated
Y
Feature - Barrel Type
Long
Rating - KVA
35 kV
Physical Attribute - Number of Holes
2
Conductor - Material
Copper
Certification - CSA Approved
Yes
Center Spacing
5/8 in
Bolt Hole
1/4 in
Number of Holes
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.