Screw Machine Drill Bit, 17/64 in Size, 140 Degrees Point Angle, Solid Carbide, WXL Finish

  • Mfr # 520026512

  • Zoro # G0584853


product price:  $138.99
/ea
Free Shipping & Returns

Key Features

Overall Length
88 mm
Flute Length
34 mm
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
WXL
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
520026512
Zoro #
G0584853
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
17/64 in
Overall Length
88 mm
Flute Length
34 mm
Depth:Dia. Ratio
3xD
Shank Dia.
17/64 in
Maximum Drilling Depth
34.00 mm
Drill Diameter Tolerance
+0.000 mm/-0.022 mm
Drill Length Class
Screw-Machine Length
Shank Length
54 mm

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
WXL
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
Decimal Equivalent
0.2656
List Number
5200
Grade
High Performance
Flute Type
Spiral
Standards
Not Rated
Coolant Fed
Coolant Through
Series
A-Drill
Measurement System
Fractional Inch
Secondary Material Application ISO Code
H, N, P
Secondary Material Application
Aluminum, Hardened Steel, Steel
Web Thinning
R-Thinned
Drill Bit Point Type
R Thinning Point
Number of Coolant Holes
2
Material Grade - Machining
High Performance
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, M, P, S
Sheeter Drill
No
Primary Material Application
Cast Iron, Stainless Steel, Steel, Titanium
Spiral Direction
Right Hand
Helix Angle - Maximum
30 Degrees

Description

Screw Machine Drill Bit, Drill Bit Size 17/64 in, Drill Bit Point Angle 140 Degrees , R Thinning Point, Carbide, WXL, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2656

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.