Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
54147
Zoro #
G0585706
UPC #
-
Country of Origin
Mexico
Dimensions
Cable Size
1 AWG
Width
0.68"
Length
1.73"
Stud Size
5/16"
Barrel Length
Short
Length (Straight Wireway)
1.73 in
Details
Color Code
Green
Item
One-Hole Lug Compression Connector
Hole Center to End
0.380 in
Die Code
37
Peep Hole
Yes
Description
One-Hole Lug Compression Connector, Color Code Green, Die Code 37
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.