Subsurface Engraved Numbered Tags, Plastic, 1 1/2 in H x 1 1/2 in W, 1 1/2 in Dia., Black/Silver

  • Mfr # TDL158

  • Zoro # G0585715


product price:  $77.69
/pk 25, $3.11/ea
Free Shipping & Returns

Key Features

Material
Plastic
Color
Black/Silver
Height
1 1/2 in
Width
1 1/2 in
Character Type
Numbers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TDL158
Zoro #
G0585715
UPC #
-
Country of Origin
United States

Dimensions

Height
1 1/2 in
Width
1 1/2 in
Diameter
1 1/2 in
Hole Size
3/16 in
Thickness
0.188 in
Mounting Hole Diameter
0.19 in

Details

Material
Plastic
Color
Black/Silver
Character Series
176 to 200
Character Type
Numbers
Tag Shape
Round
Shape
Round
Number Series
176 to 200
Item
Subsurface Engraved Numbered Tags
Indoor/Outdoor Usage
Indoor/Outdoor
Printed Language
English
Abrasion Resistant
Yes
Marking Style
Engraved
Graffiti Resistant
Yes
Valve Tag Application
General Purpose
Maximum Service Temperature
260 Degrees F
UV Resistant
Yes
Number of Printed Sides
1
Minimum Service Temperature
-60 Degrees F
Corrosion Resistant
Yes
Chemical Resistant
Yes
Write on Surface
No
Serialization Method
Consecutive Numbers
Number Sequence
176-200

Description

Subsurface Engraved Numbered Tags, Valve Tag Application General Purpose, Tag Shape Round, Character Type Numbers, Serialization Method Consecutive Numbers, Number Sequence 176-200, English, Number of Printed Sides 1, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.