1/4 in Drive Torx(R) Socket Bit Torx(R) T10 Tip, 1 5/8 in L

  • Mfr # 1EZJ8

  • Zoro # G0585785


product price:  $10.79
/ea

Key Features

Drive Size
1/4 in
Overall Length
1 5/8 in
Finish
Black Oxide
Tip Size
T10
SAE or Metric
Torx(R)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1EZJ8
Zoro #
G0585785
UPC #
190735749906
Country of Origin
Korea, Republic of

Dimensions

Drive Size
1/4 in
Overall Length
1 5/8 in
Tip Size
T10
Socket Depth
Standard
Insert Length
1 3/16 in
Size
T10
Bit Length
3/4 in

Details

Item
Socket Bit
Finish
Black Oxide
SAE or Metric
Torx(R)
Number of Points
6
Features
Durable
Socket Type
Standard
Standards
CAMCAR TMF702
Material
Alloy Steel
Bit Style
Torx(R)
Category Type
Socket Bits
Impact Rated
No
Measurement Type
SAE
Drive Type
Square
Insulated
No
Tip Style
Torx
Replaceable Insert
No
Includes Insulation
Not Insulated
Impact Rated Status
Impact Rated
Replaceable Insert Capable
Fixed Insert

Description

Socket Bit, Insert Length 1 3/16 in, Replaceable Insert No, SAE, Tip Size T10, Tip Style Torx, Overall Length 1 5/8 in, Drive Size 1/4 in, Socket Depth Standard, Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.