Welding Curtain, Cotton Duck, 10 ft. W., 6 ft. H., 12 oz/sq yd, 350 Degrees F Withstand Temp.

  • Mfr # 301-6X10

  • Zoro # G0586101


product price:  $101.99
/ea
Free Shipping & Returns

Key Features

Color
Olive
Protective Material
Cotton Duck
Thickness
0.025 in
Withstand Temp.
350 Degrees F
With Grommet / Without Grommet
With Grommet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301-6X10
Zoro #
G0586101
UPC #
690830301066
Country of Origin
India

Dimensions

Width
10 ft.
Height
6 ft.
Thickness
0.025 in
Protective Height
6 ft
Protective Thickness
0.025 in
Protective Width
10 ft
Curtain Height
6 ft
Curtain Width
10 ft
Curtain Material Thickness
0.64 mm
Grommet Hole Diameter
3/8 in

Details

Item
Welding Curtain
Color
Olive
Protective Material
Cotton Duck
Withstand Temp.
350 Degrees F
With Grommet / Without Grommet
With Grommet
Material Weight
12 oz/sq yd
Standards
CPAI-84
Grommet Placement
12 in Centers on Four Sides
Material
Cotton Duck
Protective Color
Olive
Features
General-Purpose, Opaque to Block Flash and Harmful Rays
Welding Protection Sub-Category
Curtains
Curtain Material Type
Cotton Duck
Opacity
Opaque
Grommet Spacing
12 in
Curtain Design
Curtain
Curtain Material Color
Olive Green
Grommet Location
Four Side
Fastener Type
Grommets
Process
Protection Against Light Sparks and Spatter on a Vertical Plane
Curtain Material Weight
12 oz/sq yd
Grommet Material
Brass
Resistance Properties
Flame Resistant, Mildew Resistant, Water Resistant
Curtain Material Coating
Cotton Duck
Maximum Temperature
350 Degrees F

Description

Welding Curtain, Curtain Design Curtain, Opacity Opaque, Curtain Material Type Cotton Duck, Curtain Material Coating Cotton Duck, Maximum Temperature 350 Degrees F, Curtain Height 6 ft, Curtain Width 10 ft, Curtain Material Color Olive Green, Curtain Material Weight 12 oz/sq yd, Curtain Material Thickness 0.64 mm, Grommet Spacing 12 in, Resistance Properties Flame Resistant, Mildew Resistant, Water Resistant, Standards CPAI-84, Fastener Type Grommets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.