Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7 in Wire Stripper 8 to 22 AWG

  • Mfr # 1YMZ8

  • Zoro # G0586512


product price: $32.99
/ea

Key Features

Capacity
8 to 22 AWG
Overall Length
7 in
Handle Type
Cushion Grip Molded Surface
Insulated
No
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1YMZ8
Zoro #
G0586512
UPC #
190735759080
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
7 in

Details

Item
Wire Stripper
Capacity
8 to 22 AWG
Handle Type
Cushion Grip Molded Surface
Insulated
No
Number of Pieces
1
Application
One Step Strip And Slug Removal
Features
Included Knife Blade, Spring Opening Action Reduces Fatigue
Functions
Strip Only
Tether Capable
Tether Capable
Adjustable
Manual
Insulated / Uninsulated
Uninsulated
Cable Type
Solid and Stranded
For Wire/Cable Type
Solid Wire, Stranded Wire
Type
Combination Wire and Cable Strippers
Handle Style
Standard
Tether Style
Standard Tool (Accessory Needed for Tethering)
Maximum Stripping Capacity - Stranded Wire
8 AWG
Minimum Stripping Capacity - Stranded Wire
22 AWG
Stripping Capacity- Stranded Wire
8 AWG, 10 AWG, 12 AWG, 14 AWG, 18 AWG, 22 AWG
Stripping Capacity- Cable
22 to 8 AWG
Tether Ready
No
Stripping Capacity - Solid Wire
8 AWG, 10 AWG, 12 AWG, 14 AWG, 18 AWG, 22 AWG
Adjustment Mechanism
None
Maximum Stripping Capacity - Solid Wire
8 AWG
Cutting Capacities
22 to 8 AWG
Grip Style
Standard Cushion
Minimum Stripping Capacity - Solid Wire
22 AWG

Description

Wire Stripper, Stripping Capacity - Solid Wire 8 AWG, 10 AWG, 12 AWG, 14 AWG, 18 AWG, 22 AWG, Stripping Capacity- Cable 22 to 8 AWG, Stripping Capacity- Stranded Wire 8 AWG, 10 AWG, 12 AWG, 14 AWG, 18 AWG, 22 AWG, Type Combination Wire and Cable Strippers, For Wire/Cable Type Solid Wire, Stranded Wire, Cutting Capacities 22 to 8 AWG, Handle Style Standard, Insulated No, Adjustment Mechanism None, Application One Step Strip And Slug Removal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.