Welding Gloves, Knit Cuff, Wing Thumb, Standard Cowhide, L, 1 PR
Mfr # 21918-KSC-L
Zoro # G0587255
product price:Â $39.49
/prKey Features
Glove Size
L
Cuff Material
Cowhide
Application
Stick
Cuff Style
Knit
Glove Back Material
Cowhide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21918-KSC-L
Zoro #
G0587255
UPC #
690830219194
Country of Origin
China
Dimensions
Glove Size
L
Glove Length
18 in
Length
18"
Cuff Length
3
Description
Welding Gloves, Welding Glove Application Stick, Leather Palm Material Cowhide, Glove Back Material Cowhide, Glove Length 18 in, Glove Leather Grade B, C, Thumb Style Wing, Glove Cut Gunn - Full Back, Glove Color Family Brown, Cuff Gauntlet, Glove Size L, Hand Left and Right, Color Brown, Cuff Material Kevlar(R), Design Kevlar(R) Spark Cuff, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.