This item is Discontinued.

Zoro Select Filter Bag, Mesh, Poly, 90 gpm, 400m, PK5 1EUC8

Filter Bag, Mesh, Poly, 90 gpm, 400m, PK5 (Discontinued)

  • Mfr # 1EUC8
  • Zoro # G0587492
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1EUC8
Zoro #
G0587492
UPC #
-
Country of Origin
India

Dimensions

Filter Size
1
Height
16-1/2"
Diameter
7"

Details

Item
Filter Bag
Basic Material
Mesh
Material
Polyester
Max. Flow
90 gpm
Microns
400
Finish
Natural
Max. Temp.
275 Degrees F
Area
2 ft.
Standards
FDA Complaint
Ring Material
Polypropylene

Description

Filter Bag, Diameter 7 in, Material Polyester, Finish Natural, Ring Material Polypropylene, Standards FDA Complaint, Package Quantity 5

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.