Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
272TK67FY
Zoro #
G0590191
UPC #
-
Country of Origin
Unknown
Dimensions
Size
S
Fits Chest Size
32-1/2" to 35-1/2"
Sleeve Length
Regular
Details
Item
Flame-Resistant Crewneck Shirt
ATPV Rating
8.3 cal/cm2
Hazard Risk Category (HRC)
2
Color
Hi-Visibility Yellow
Closure Type
Pullover
Fabric Weight
6.7 oz
Standards
NFPA 2112
Number of Pockets
1
Description
ATPV Rating 8.3 cal/cm2, Color Hi-Visibility Yellow, Fabric Weight 6.7 oz, Closure Type Pullover, Flame-Resistant Crewneck Shirt, Number of Pockets 1, Size S, Sleeve Length Regular, Standards NFPA 2112
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.