Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5CVT0
Zoro #
G0590931
UPC #
-
Country of Origin
China
Dimensions
Overall Height
10-13/32"
Overall Length
25-7/16"
Included Rope Length
92 ft
Included Rope Dia.
15/32 in
Overall Width
8-1/2"
Control Pendant Cord Length
9-1/2 ft.
Details
Voltage Rating
12VDC
Motor HP
3-7/10
1st Layer Line Speed
4.2 fpm
Rope Material
Wire
Full Load Amps
350
Item
Electric Winch
Gear Type
1-Stage Planetary Gear
1st Layer Line Pull
16,500 lb.
Gear Ratio
520:1
Mechanical Brake
Yes
Drum Capacity for 5/16 In. Cable
125 ft.
Full Load Line Speed
7 fpm
Pulley Block
No
Clutch Type
Freespooling
Drum Capacity for 1/4 In. Cable
155 ft.
No Load Line Speed
3.6 fpm
Clutch Release
Yes
Includes
Roller Fairlead
Description
Electric Winch, Gear Ratio 520:1, Gear Type 1-Stage Planetary Gear, Clutch Type Freespooling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.