Shelf Liner 60"x18", White, 4PK

  • Mfr # 5GRE3

  • Zoro # G0592094


product price:  $12.75
/pk 4, $3.19/ea

Key Features

Material
Polypropylene
Overall Height
1/64 in
Overall Depth
18 in
Overall Width
60 in
Finish
Matte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5GRE3
Zoro #
G0592094
UPC #
190735525562
Country of Origin
China

Dimensions

Overall Height
1/64 in
Overall Depth
18 in
Overall Width
60 in
Depth
18"
Width
60"
For Shelf Depth
18 in
For Shelf Width
60 in

Details

Material
Polypropylene
Finish
Matte
Color
White
Standards
NSF
For Use With
5GPN6, 5GPN7, 5GPR6, 5GPR7, 5GPV6, 5GPV7, 5GPX6, 5GPX7
Item
Shelf Liner

Description

Shelf Liner, Color White, Matte Finish, Material Polypropylene, For Shelf Depth 18 in, For Shelf Width 60 in, Overall Depth 18 in, Overall Height 1/64 in, Overall Width 60 in, Package Quantity 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.