Electric Chain Hoist, 2,000 lb, 10 ft, Hook Mounted - No Trolley, 460V AC, Yellow

  • Mfr # NER010SD-10

  • Zoro # G0593232


product price:  $5,516.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NER010SD-10
Zoro #
G0593232
UPC #
-
Country of Origin
Japan

Dimensions

Housing Length
24 1/2 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Housing Depth
8 5/16 in
Housing Width
9 11/16 in
Controller Cord Length
6 ft
Lifting Hook Opening Width
1 3/16 in
Mfr. Warranty Length
1 yr
Body Depth
8 5/16 in
Minimum Retracted Length
16 29/32 in
Maximum Lifting Length
10 ft
Body Width
9 11/16 in
Body Length
24 1/2 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
Lift Speed
28/4.5 fpm
Load Capacity
2,000 lb
Min. Between Hooks
16 15/16 in
Motor HP
2.4 hp
Phase
3
Standards
ASME B30.16, ASME HST-1M, NFPA 70, RoHS Compliant, UL 1340
Voltage
460V AC
Fits Brand
Harrington Hoists Inc
Number of Speeds
2
Amps @ Low Volts
4.5 A
Thermal Protection
Included
Control
110V Push Button Control Pendant
Finish
Electrostatic Enamel
Control Cord
6 ft
Item
Electric Chain Hoist
Trolley Configuration
Hook Mounted - No Trolley
Brake
DC Current
Reeving
1
Lubrication
Oil Bath
Classification
H4
Clutch
Friction
Material
Die Cast Aluminum
Features
Count Hour Meter, Dual Speed VFD, Easy Access Suspension, Extreme Duty Motor, Secondary Brake, Smart Brake Technology, State-Of-The-Art Chain Technology, Unique Smart Limit Option
Clutch Type
Friction Clutch
Programmable
Programmable by VFD
Chain Grade
Grade 80
Includes Brake
Brake Included
For Outdoor Use
Yes
Chain Material
Alloy Steel
Chain Finish
Nickel Plated
Number of Load Chains
1
Lifting Hook Material
Carbon Steel
Lifting Hook Type
Swivel Hook with Safety Latch
Minimum Lift Speed
4.5 fpm
Current at Max. Voltage
4.5 A
Includes Clutch
Clutch Included
Maximum Lift Speed
28 fpm
Current at Min. Voltage
9.1 A
Mount Type
Hook Mounted - No Trolley
Pendant IP Rating
IP65
Brake Type
DC Current
Duty Classification
H4
Resistance Properties
Corrosion Resistant, Wear Resistant
Body Material
Aluminum
Starts and Stops per Hour
120, 240
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Motor Horsepower
2 3/8 hp
Maximum Lifting Capacity
2,000 lb
Hoist IP Rating
IP55
Number of Reeves
1
Controls
Push Button Pendant
Headroom
16 29/32 in
Body Finish
Enamel
Overload Protection Included
Yes
Operating Voltage
460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 2,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 4.5 fpm, Maximum Lift Speed 28 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 10 ft, Current at Minimum Voltage 9.1 A, Current at Maximum Voltage 4.5 A, Motor Horsepower 2 3/8 hp, Operating Voltage 460V AC, Headroom 16 29/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.