Steel Casement Operator, 9 in. Arm, Square Housing, Aluminum, Right (Single Pack)

  • Mfr # H 4306

  • Zoro # G0593332


product price:  $35.15
/ea

Key Features

Finish
Painted
Material
Die Cast
Length (In.)
9 in
Height (In.)
13 1/4 in
Base Size (In.)
4-3/4
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
H 4306
Zoro #
G0593332
UPC #
049793343062
Country of Origin
China

Dimensions

Length (In.)
9 in
Height (In.)
13 1/4 in
Base Size (In.)
4-3/4
Width (In.)
4-1/4
Base Length
4 3/4 in
Spindle Diameter1
3/8 in
Handle Length
3 in
Arm Length
9 in

Details

Finish
Painted
Material
Die Cast
Strike (In.)
13-7/8
Projection (In.)
11/16 in
Type
Square Housing
Item
Window Operator
Includes
Mounting Hardware
Color
Aluminum
Hardware
Included
Product Type
Window Operator
Count
1
Mounting Hole Spacing
3 7/8 in, 4 3/4 in
Includes Hardware
Hardware Included
Handing Orientation
Right-Hand
Handle Type
Crank
Base Type
Square
Includes Handle
Handle Included
Resistance Properties
Corrosion Resistant
Housing Material
Steel
For Use With
Casement Windows
Arm Type
Single
Opening Angle - Maximum
90 Degrees

Description

Right Hand Operator, Square Housing, Die Cast, Aluminum, Length (In.) 9, Height (In.) 13-1/4, Width (In.) 4-1/4, Strike (In.) 13-7/8, Projection (In.) 11/16, Base Size (In.) 4-3/4, Includes Mounting Hardware

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.