Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JB080804H4
Zoro #
G0595926
UPC #
639889832763
Country of Origin
Unknown
Dimensions
Height
7.90 in
Usable Opening Depth
3.44 in
Depth
3.90 in
Width
7.90 in
Details
Item
Enclosure
Enclosure Cover Type
Hinged
Knockouts
No
Color
Stainless Steel
Finish
Brushed
Mounting
Wall
Metal Gauge
16
Material
304 Stainless Steel
Enclosure Cover Features
180 Degrees Hinge, Screwdriver Insert
NEMA Rating
3R, 4X, 12
Knockouts / No Knockouts
No Knockouts
Basic Material
Metallic
Gasket
Polyurethane
Interior Panel
5AAK0
Includes
Accessory Hardware Bag
Series
JB
Standards
UL Listed, cUL
Description
Hinged Enclosure Cover Type, Finish Brushed, Color Stainless Steel, Depth 3.90 in, Enclosure Cover Features 180 Degrees Hinge, Screwdriver Insert, Polyurethane Gasket, Height 7.90 in, Includes Accessory Hardware Bag, Interior Panel 5AAK0, Metal Gauge 16, Wall Mounting, Series JB, Standards UL Listed, cUL, Usable Opening Depth 3.44 in, Width 7.90 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.