1/2" Drive Extension 20"

  • Mfr # 87854

  • Zoro # G0598159


product price:  $28.99
/ea

Key Features

Drive Size
1/2"
SAE or Metric
SAE
Drive Type
Square
Material
Alloy Steel
Overall Length
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87854
Zoro #
G0598159
UPC #
099575878541
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"
Overall Length
20 in

Details

Item
Extension
SAE or Metric
SAE
Drive Type
Square
Material
Alloy Steel
Finish
Full Polish Chrome

Description

Extension 1/2 Drive 20 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.