Microscope, Binocular, 9" x 15" Base

  • Mfr # iNM-B05A-iPL3

  • Zoro # G0598442


product price:  $2,692.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) Rubber Eyeguards
Overall Width
8 1/2 in
Features
30 Degrees Viewing Angle, Rotating Head to Adjust the Height for Taller Users, Trinocular
Optical Magnification
4X to 100X
Optical Field of View
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
iNM-B05A-iPL3
Zoro #
G0598442
UPC #
664816002407
Country of Origin
China

Dimensions

Overall Width
8 1/2 in
Base Dimensions
9 in x 15 in
Manufacturers Warranty Length
Lifetime (Optics and Mechanical)
Max Specimen Height
22 mm
Overall Height
16 in
Overall Depth
15 in
Base Width
9 in
Maximum Specimen Height
22 mm
Stage Depth
216 mm
Base Length
15 in
Stage Width
150 mm
Eyepiece Size
WF10x/22 mm

Details

Item
Microscope
Includes
(2) Rubber Eyeguards
Features
30 Degrees Viewing Angle, Rotating Head to Adjust the Height for Taller Users, Trinocular
Optical Magnification
4X to 100X
Optical Field of View
22 mm
Working Distance
Infinite
Optical Magnification Range
40X to 1000X
Microscope Type
Compound
Eyepiece Protractor
No
Maximum Magnification Capability
100X
Eyepiece Type
Binocular
Light Source
LED
Stand Type
Compound
Product Type
Microscope
Adjustable Stage
Yes
Maximum Interpupillary Distance Adjustment
75 mm
Objectives Included
WF10x/22 mm
Optical Magnification - Maximum
100X
Head Rotation Angle
360 Degrees
Optical Magnification - Minimum
4X
Weight
14.2 lb
Maximum Coarse Focus Adjustment
18 mm
Minimum Interpupillary Distance Adjustment
50 mm

Description

Microscope, Eyepiece Type Binocular, Microscope Type Compound, Stand Type Compound, Light Source LED, Optical Field of View 22 mm, Max Specimen Height 22 mm, Optical Magnification 4X to 100X, Maximum Magnification Capability 100X, Base Dimensions 9 in x 15 in, Manufacturers Warranty Length Lifetime (Optics and Mechanical), Working Distance Infinite, Eyepiece Protractor No, Features 30 Degrees Viewing Angle, Rotating Head to Adjust the Height for Taller Users, Trinocular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.