Crimped Wire Cup Wire Brush, 6", 0.014"

  • Mfr # 93401

  • Zoro # G0599164


product price:  $44.99
/ea

Key Features

Abrasive Material
Carbon Steel
Arbor Hole Size
5/8"-11
Mounting Type
Arbor Hole
Bristle Type
Crimped Wire
Trim Length
1-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
93401
Zoro #
G0599164
UPC #
012382140663
Country of Origin
United States

Dimensions

Arbor Hole Size
5/8"-11
Brush Dia.
6 in
Trim Length
1-1/4"
Abrasive Shank Size
No Shank
Wire Dia.
0.014 in
Bristle Trim Length
1 1/4 in
Overall Length
6 in
Bristle Length
1 1/4 in

Details

Abrasive Material
Carbon Steel
Mounting Type
Arbor Hole
Bristle Type
Crimped Wire
Fill Material
Carbon Steel
For Use With
Angle Grinders
Arbor Hole
5/8" - 11"
Max. RPM
6,600 RPM
Item
Cup Brush
Item - Cup Brushes
Cup Brush
Color
Silver
Compatible Tool Type
Right-Angle Grinder
Primary Material Application
Carbon Steel
Operating Speed - Maximum
6,600 RPM

Description

Cup Brush, Product Type Cup Brush, Quick Change System Not Applicable, Bristle Type Crimped Wire, Bristle Material Carbon Steel, Brush Dia. 6 in, Wire Dia. 0.014 in, Bristle Length 1 1/4 in, Grit Not Applicable, Overall Length 6 in, Compatible Tool Type Right-Angle Grinder, Color Silver, Primary Material Application Carbon Steel, Connector Type Threaded Hole, Connector Size 5/8 In.-11, Operating Speed - Maximum 6,600 RPM, Shank Length Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.