This item is Discontinued.

C.H. Hanson Locking Pliers, Curved Jaw, 6-1/4 In. L 06100

Locking Pliers, Curved Jaw, 6-1/4 In. L (Discontinued)

  • Mfr # 06100
  • Zoro # G0599304
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
06100
Zoro #
G0599304
UPC #
180611061000
Country of Origin
China

Dimensions

Jaw Length
1"
Jaw Width
3/8"
Jaw Thickness
5/16 in
Length
6-1/4"

Details

Features
Automatically Adjusted to Any Size Object
Handle Type
Plain Grip
Material
Steel
Finish
Nickel Plated
Jaw Capacity
1-1/16"
Jaw Release Lever
1-Handed
Screw Mechanism
Automatic adjust with alloy pressure screw system
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Wire Cutter
Yes
Item
Auto Locking Pliers
Standards
ASME
Tether Style
Tether Capable

Description

Auto Locking Pliers, Jaw Length 1 in, Features Automatically Adjusted to Any Size Object, Finish Nickel Plated, Jaw Thickness 5/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.