Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PH-0109
Zoro #
G0599374
UPC #
-
Country of Origin
China
Dimensions
Grip Dia.
1 in
Screw Size
3/8-24
Thread Depth
1 in
Details
Finish
matte
Color
Silver
Material
Aluminum
Mounting Type
Threaded Holes
Projection
2-1/4"
Item
Pull Handle
Load Rated (Y/N)
N
Hardware
Included
Mounting Hole Center to Center
33 1/16 in
Description
Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material Aluminum, Finish Matte, Mounting Hole Center to Center 33 1/16 in, Projection 2 1/4 in, Grip Dia. 1 in, Screw Size 3/8-24, Thread Depth 1 in, Color Silver, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.