Die Item, 1/4"-20 Die Thread, 1-1/2" W
Mfr # 2706100
Zoro # G0599702
product price:Â $55.69
/eaKey Features
Die Shape
Round
Thread Type
UNC
Die Material
High Speed Steel
Die Thickness
1/2 in
Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2706100
Zoro #
G0599702
UPC #
-
Country of Origin
Japan
Dimensions
Die Thread Size
1/4"-20
Die Thickness
1/2 in
Overall Width
1-1/2"
Thread Size
1/4"-20
Outside Dia.
1 1/2 in
Details
Item
Round Threading Die
Die Shape
Round
Thread Type
UNC
Die Material
High Speed Steel
Thread Direction
Right Hand
Application
Hand Threading
Threads per Inch
20
Finish - Machining
Bright (Uncoated)
Primary Material Application ISO Code
K, N, P
Thread Standard
UNC
Primary Material Application
Aluminum, Cast Iron, Steel
Die Type
Adjustable
Material - Machining
High Speed Steel
Description
Round Threading Die, Round, Thread Size 1/4 In.-20, UNC, Solid, Outside Dia. 1 1/2 in, Die Material High Speed Steel, Thread Direction Right Hand, Die Thickness 1/2 in, Finish - Machining Bright (Uncoated)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.