Zoro Homepage
This item is Discontinued.
Barden Angular Sealed Duplex Bearing, 55mm 211HCRRDUL

Angular Sealed Duplex Bearing, 55mm (Discontinued)

  • Mfr # 211HCRRDUL
  • Zoro # G0600232
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
211HCRRDUL
Zoro #
G0600232
UPC #
-
Country of Origin
Unknown

Dimensions

Bore Dia.
55mm
Outside Dia.
100mm
Width
42mm

Details

Item
Angular Contact Ball Bearing
Contact Angle (Degree)
15
Cage Material
Phenolic
Type
Sealed Duplex Spindle Bearings
Seal Material
Nitrile Rubber
Standard Preload (N)
261
Max. RPM
14,000
Lubrication
Grease
Temp. Range (F)
- 22 - 212
Static Load Capacity (N)
37,500
ABEC Tolerance
7
Dynamic Load Capacity (N)
46,500

Description

Angular Contact Ball Bearing, Cage Material Phenolic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.