Ducting Hose, 1-1/2 In. x 50 ft. L, Rubber

  • Mfr # 2101-0150-1550

  • Zoro # G0600345


product price:  $134.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
1 1/2 in
Hose Length
50 ft
Max. Working Pressure @ 70 F
23 psi
Hose Color
Black, Grey
Temp. Range
-60 Degrees to 275 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2101-0150-1550
Zoro #
G0600345
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1 1/2 in
Hose Length
50 ft
Ducting Hose Length
50 ft.
Ducting Hose Bend Radius
2.8"
Inside Dia.
1-1/2"
Ducting Hose Inside Dia.
1-1/2"
Length
50 ft.
Bend Radius - Ducting Hose
2.8"
Inside Dia. - Ducting Hose
1-1/2"
Length - Ducting Hose
50 ft.
Bend Radius
2.8 in

Details

Max. Working Pressure @ 70 F
23 psi
Hose Color
Black, Grey
Temp. Range
-60 Degrees to 275 Degrees F
Ducting Hose Material
Thermoplastic Rubber
Ducting Hose Color
Black/Gray
Type - Ducting Hose
Industrial Ducting Hose
Item
Industrial Ducting Hose
Ducting Hose Vacuum Rating
29.00" Hg
Max. Pressure
23 psi
Vacuum Rating - Ducting Hose
29.00" Hg
Material - Ducting Hose
Thermoplastic Rubber
Operating Temp. Range
-60 Degrees to 275 Degrees F
Ducting Hose Max. Pressure
23 psi
Color - Ducting Hose
Black/Gray
Reinforcement
Polypropylene
Max. Pressure - Ducting Hose
23 psi
Material
Thermoplastic Rubber
Ducting Hose Type
Industrial Ducting Hose
Vacuum Rating
29.00 in Hg
Color
Black/Gray
Number of Plies
1
Hose Reinforcement Material
Not Reinforced
Hose Tube Material
TPE
Duct Hose Type
Duct Hose for Dust
For Media Type
Chips & Shavings, Dust, Fumes
Not Recommended Chemicals
Cutting Oil, Liquids, Water
Water
X
Compatible Chemicals
Chips & Shavings, Dust, Chemical Fumes

Description

Industrial Ducting Hose, Hose Inside Dia. 1 1/2 in, Hose Length 50 ft, Hose Tube Material TPE, Hose Reinforcement Type Helix, Hose Reinforcement Material Not Reinforced, Hose Color Black, Grey, Vacuum Rating 29.00 in Hg, Max. Working Pressure @ 70 F 23 psi, Temp. Range -60 Degrees to 275 Degrees F, Bend Radius 2.8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.