Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Electric Jobsite & Garage Heater, 120V, 1.3 kW/1.5 kW, 5-15P, 1-Phase

  • Mfr # 3VU33

  • Zoro # G0600451


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Electric Heater Item
Portable Electric Heater
BtuH Output
5118 / 4436
Watts
1500/1300
Heater Voltage
120VAC
Heating Method
Fan Forced
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3VU33
Zoro #
G0600451
UPC #
190735294628
Country of Origin
China

Dimensions

Width
8"
Depth
10"
Height
16"
Manufacturers Warranty Length
1 yr
Cord Length
72"
Overall Depth
8 in
Overall Height
16 in
Overall Length
16 in
Overall Width
10 in

Details

Electric Heater Item
Portable Electric Heater
BtuH Output
5118 / 4436
Watts
1500/1300
Heater Voltage
120VAC
Heating Method
Fan Forced
Electric Heater Phase
1
Heater Color
Gray/White
Features
Auto Overheat Shut Off Protection, Safety Tip-Over Switch, Power Indicator Light, Thermostat
Includes
Built-In Thermostat, Power Indicator Light
Number of Heat Settings
2 and Fan Only
Amps AC
12.5/10.8
Voltage
120V AC
Oscillating / Non-Oscillating
Non-Oscillating
Phase
1
Item
Portable Electric Jobsite & Garage Heater
Max. Surface Temperature
149.00 Degrees F
NEMA Plug Configuration
5-15P
Air Temp. Rise
170 Degrees F
Hz
60
Standards
UL/cUL Listed
Air Flow
100 cfm
Color
White/Gray
Oscillation
Non-Oscillating
Housing Finish
Powder Coated
Housing Material
Steel
Heating Capacity
4436/5118 BtuH
Wattage Output
1.3kW/1.5kW
Thermal Overheat Protection
Manual Reset
Amperage
10.8A/12.5A
Housing Color
Gray, White
Frequency
60 Hz

Description

Portable Electric Jobsite & Garage Heater, NEMA Plug Configuration 5-15P, Overall Height 16 in, Overall Length 16 in, Overall Depth 8 in, Overall Width 10 in, Voltage 120V AC, 1 Phase, Wattage Output 1.3kW/1.5kW, Air Temp. Rise 170 Degrees F, Housing Finish Powder Coated, Housing Color Gray, White, Housing Material Steel, Heating Method Fan Forced, Heating Capacity 4436/5118 BtuH, Amperage 10.8A/12.5A, Air Flow 100 cfm, Frequency 60 Hz, Thermal Overheat Protection Manual Reset

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.