Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Speakman Manual, 4" Mount, 3 Hole Widespread Faucet SC-3004-LD-E

Manual, 4" Mount, 3 Hole Widespread Faucet (Discontinued)

  • Mfr # SC-3004-LD-E
  • Zoro # G0600671
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC-3004-LD-E
Zoro #
G0600671
UPC #
671252000409
Country of Origin
United States

Dimensions

Height
11.75
Manufacturers Warranty Length
5 yr. Limited
Spout Length
6-1/4"
Width
11.56
Connection Size
1/2 In.
Length
16.0
Spout Height (In.)
7.56
Shower Head Face Diameter
0.0
Spout Length (In.)
5.5
Max Deck Thickness (In.)
0.0
Hose Length (In.)
0.0

Details

Number of Holes
3
Mounting Hole Center to Center
4"
Finish
Polished Chrome
Number of Handles
2
Faucet Operation
Manual
ADA Compliant
Yes
Flow Rate
1.50 gpm
Includes
No
Item
Widespread Faucet
Flow Outlet Type - Faucet
Aerated
Body Material
Brass
Connection
1/2" MNPS
Flow Outlet Type (Faucet)
Aerated
Valve Type
Ceramic
Standards
ASME A112.18.1/CSA B125.1
Mounting Type - Faucet
Deck
Power Source
Manual
Material of Construction
Brass
Flow Rate (GPM)
0.5 GPM
For Use With
Speakman Repair Part G18-0217-CA Gooseneck Assembly, Speakman Repair Part RPG04-0316-PC 4" wrist blade handles & indexes, Speakman Repair Part RPG04-0320-PC Lever Handle with Indexes & Sleeves, Speakman Repair Part RPG05-0534-CA Hot side ceramic cartridge, Speakman Repair Part RPG05-0535-CA Cold side ceramic cartridge, Speakman Repair Part RPG05-0837-PC 1.5 GPM Aeartor, Laminar Repair Group, Anti-Lime Aerator 1.2 GPM 13/16-27, Use A-ELF Laminar Flow Kit, Speakman Repair Part RPG10-0070-PC Widespread trim collar&flange
Weight
5.25
Color
Chrome
Drain Included
No
Temperature Limit Control
No
Warranty
Limited Lifetime
CEC Certified
Yes
Connection Type
Compression
Assembly Required
Yes
Faucet Center Measurement
8
Collection
Commander
Rough-in Valve Template Included
No
Hose Included
No
Handles Included
Yes
Spout Reach (In.)
0.0
Self-Cleaning Nozzles
No
Installation Type
Counter Mounted
Type of Spout
Rigid/Swivel
Escutcheon Included
No
Valve Included
No
Vandal Resistant
No
Number of Showerheads
0
Handle Placement
Side
Faucet Configuration
Widespread
Theme
Commercial
Number of Spray Patterns
0
Flow Type
Aerated & Laminar
Integral Stops
No
Diverter Included
No
Number of Jets
0
Scald Guard Included
No
Faucet Handle Style
Wrist Blades
Massage Feature
No
Activation Type
Rotate Handle
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Shower Arm Included
No
Pause Control
No

Description

Item Speakman(R) Commander(R) Gooseneck Centerset Faucet

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.