Piano Hinge, Aluminum, Full Surface Mounting, 1 1/2 in Leaf W x 72 in Leaf H, Aluminum

  • Mfr # 4PNY6

  • Zoro # G0600966


product price:  $34.15
/ea

Key Features

Door Leaf Height
72 in
Door Leaf Thickness
0.075 in
Door Leaf Width
1 1/2 in
Ligature Resistant
No
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4PNY6
Zoro #
G0600966
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Door Leaf Height
72 in
Door Leaf Thickness
0.075 in
Door Leaf Width
1 1/2 in
Frame Leaf Width
1 1/2 in
Frame Leaf Height
72 in
Frame Leaf Thickness
0.075 in
Overall Width
3 in
Length
6 ft
Pin Dia.
3/16 in
Overall Knuckle Height
1/2 in
Height
6 ft.
Width
3"
Pin Diameter
3/16 in
Hinge Length
6 ft

Details

Item
Piano Hinge
Ligature Resistant
No
Material
Aluminum
Finish
Aluminum
Holes per Leaf
0
Holes
Without
Mounting
Full Surface
Range of Motion
270 Degrees
Pin Type
Removable
Orientation
Non Handed
Hardware
Not included
Features
Corrosion Resistant; Hinge Can be Cut with a Hacksaw
Pin Material
Aluminum
Color
Natural
Bearing Type
Plain
Hand Orientation
Non-Handed
Mounting Style
Full Surface
Removable Pin
Yes
Number of Holes per Leaf
0
ANSI/BHMA Finish
Aluminum Clear Coated
Includes Hardware
Hardware Not Included
Range of Motion - Maximum
270 Degrees

Description

Piano Hinge, Ligature Resistant No, Aluminum Material, 270 Degrees Range of Motion, Aluminum Finish, Without Holes, Non Handed Orientation, 1/2 in Overall Knuckle Height, 72 in Door Leaf Height, 72 in Frame Leaf Height, 1 1/2 in Door Leaf Width, 1 1/2 in Frame Leaf Width, 0.075 in Door Leaf Thickness, 0.075 in Frame Leaf Thickness, Length 6 ft, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 3/16 in Pin Dia., Aluminum Pin Material, Removable Pin Type, 3 in Overall Width

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products