Structural Pipe Fitting, Side Outlet Elbow, Cast Iron, 1.25 in Pipe Size, 50000 lb Tensile Strength
Mfr # 4NXT6
Zoro # G0601885
product price:Â $15.49
/eaKey Features
Material
Cast Iron
Type
Side-Outlet Elbow
Fitting Type
Side Outlet Elbow
Nominal Pipe Size
1.25 in
Resists
Corrosion
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4NXT6
Zoro #
G0601885
UPC #
190735517130
Country of Origin
India
Dimensions
Nominal Pipe Size
1.25 in
Dia.
1.66 in
Nominal Pipe Size (In.)
1 1/4 in
Overall Length
3 5/8 in
For Pipe Size
1 1/4 in
Inside Diameter
1 3/4 in
For Actual Pipe Outer Diameter
1 5/8 in
Details
Material
Cast Iron
Type
Side-Outlet Elbow
Fitting Type
Side Outlet Elbow
Item
Structural Pipe Fitting
Resists
Corrosion
Setscrew
Case-Hardened
Tensile Strength
50000 lb
Standards
ASTM A153
Material Tensile Strength (Lb.)
Over 50,000
Guardrail Material
Case-Hardened
Brand and Series
Condor
Product Type
Side-Outlet Elbow
Corrosion Resistant
Yes
Color
Gray
Fitting Shape
Side Outlet Elbow
Component Type
Connection Fitting
Finish
Zinc-Plated
Description
Side Outlet Elbow, Elbow, For Pipe Size 1 1/4 in, Corrosion Resistant Yes, Includes Not Applicable, Cast Iron, Gray, Zinc-Plated, For Actual Pipe Outer Diameter 1 5/8 in, Overall Length 3 5/8 in, Connection Fitting, Inside Diameter 1 3/4 in, ASTM A153
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.