Square End Mill, 1.500" L, 0.125" dia.

  • Mfr # 412-062511

  • Zoro # G0601890


product price:  $11.99
/ea

Key Features

Dimension Type
Decimal inch
Milling Diameter
1/16"
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
412-062511
Zoro #
G0601890
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Decimal inch
Milling Diameter
1/16"
Length of Cut
0.125 in
Shank Dia.
1/8 in
Overall Length
1 1/2 in
Milling Dia.
0.0625 in

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
Micro Grain Carbide
Finish
TiAlN
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
Yes
Super Alloy (S) Compatibility
No
End Mill Application
Finishing
Non Ferrous (N) Compatibility
Yes
Cutting Direction
Right Hand
Shank Type
Straight
Helix Angle
30 Degrees
List Number
412
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
Yes
End Mill Style
Square
Item
Square End Mill
Material - Machining
Carbide
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Measurement System
Inch
Material Grade - Machining
C2 Micrograin
Finish - Machining
TiAlN
Primary Material Application ISO Code
H, K, M, N, P
Primary Material Application
Aluminum, Cast Iron, Hardened Steel, Stainless Steel, Steel, Tool and Die Steel
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Flute Spacing
Fixed
Max. Helix Angle
30 Degrees

Description

Square End Mill, 0.0625 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Length of Cut 0.125 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in, Neck Dia. Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.