This item is Discontinued.

Ge Circuit Breaker, THKM Series, 800, 3 Pole, 480VAC, 35 kA THKMA30800WL

Circuit Breaker, THKM Series, 800, 3 Pole, 480VAC, 35 kA (Discontinued)

  • Mfr # THKMA30800WL
  • Zoro # G0602427
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
THKMA30800WL
Zoro #
G0602427
UPC #
078316404720
Country of Origin
United States

Dimensions

Frame Size
1200A/THKM
Width
8.30"
Depth
5.50"
Height
15.50"
Min. Wire Size
3/0 AWG
Max. Wire Size
500 kcmil

Details

Item
Circuit Breaker
Series
THKM
Amps
800
Number of Poles
3
AC Voltage Rating
480VAC
Circuit Breaker Type
Standard
Phase
3
Max. AIR Rating
35 kA
Trip Type
Thermal Magnetic
Instantaneous Trip
Adjustable
Terminal Connection
Line/Load Lug
Phase Connection
ABC
DC Voltage Rating
Not Rated
For Use With
GE Panelboads
Mounting
Plug In Panelboard
High Amp Trip Setting
6400A
Low Amp Trip Setting
2400A
Standards
UL Listed

Description

Circuit Breaker, 800 Amps, AC Voltage Rating 480V AC, Max. AIR Rating 35 kA, For Use With GE Panelboads, Series THKM, High Amp Trip Setting 6400A, Low Amp Trip Setting 2400A, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating Not Rated, Terminal Connection Line/Load Lug, Trip Type Thermal Magnetic, Phase 3, Instantaneous Trip Adjustable, Phase Connection ABC, Frame Size 1200A/THKM, Height 15.50 in, Width 8.30 in, Depth 5.50 in, Min. Wire Size 3/0 AWG, Max. Wire Size 500 kcmil

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.