Bottle Caddy, 6-5/8 In. x 6 In.

  • Mfr # 59054

  • Zoro # G0602472


product price:  $47.95
/ea

Key Features

Color
Green
Material
Plastic
Overall Length
6 5/8 in
Overall Width
6 in
For Use With
59051, 59056
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59054
Zoro #
G0602472
UPC #
48011590547
Country of Origin
China

Dimensions

Overall Length
6 5/8 in
Overall Width
6 in
Width
6 in
Length
6 5/8 in
Height
10"
Depth
3.5"

Details

Color
Green
Material
Plastic
For Use With
59051, 59056
Item
Mop Accessory
Features
Holds 11.5 to 12 oz Bottles
Product Type
Bottle Caddy
Compatible Manufacturer Part Number
59051, 59056

Description

Bottle Caddy, Color Green, Overall Length 6 5/8 in, Product Type Bottle Caddy, Overall Width 6 in, Material Plastic, Features Holds 11.5 to 12 oz Bottles, Compatible Manufacturer Part Number 59051, 59056

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.