This item is Discontinued.

Kipp Knurled Wheel, 10-32, Int, 1.22, 1.57 K0260.21A1

Knurled Wheel, 10-32, Int, 1.22, 1.57 (Discontinued)

  • Mfr # K0260.21A1
  • Zoro # G0603066
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K0260.21A1
Zoro #
G0603066
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
1.57"
Thread Size
10-32
Overall Length
1.22"

Details

Type
Internal Thread
Finish
Matte Black
Material
Thermoplastic
Knob Type
Novo Grip
Item
Knurled Wheel

Description

Knurled Wheel, Thread Size 10-32

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.