Zoro Homepage
This item is Discontinued.
Smc Speed Control Valve, 4mm Tube, 1/4 In AS2211F-02-04S

Speed Control Valve, 4mm Tube, 1/4 In (Discontinued)

  • Mfr # AS2211F-02-04S
  • Zoro # G0603531
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS2211F-02-04S
Zoro #
G0603531
UPC #
-
Country of Origin
Japan

Dimensions

Pipe Size
1/4"
Tube Size
4mm
Body Size
1/4"

Details

Item
Speed Control Valve
Connection
BSPT x Tube
Body Material
Electroless Nickel-Plated Brass and PBT
Style
Elbow
Adjustment
Screw
Flow
In
Pressure Range
14.5 to 145 psi
Temp. Range
23 Degrees to 140 Degrees F

Description

Speed Control Valve, Body Material Electroless Nickel-Plated Brass and PBT, Standards -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.