Electric Chain Hoist, 2,000 lb, 10 ft, Hook Mounted - No Trolley, 460V AC, Yellow

  • Mfr # NER010LD-10

  • Zoro # G0604511


product price:  $4,483.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NER010LD-10
Zoro #
G0604511
UPC #
-
Country of Origin
Japan

Dimensions

Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Housing Length
24 3/32 in
Housing Depth
8 5/16 in
Housing Width
9 11/16 in
Lifting Hook Opening Width
1 3/16 in
Mfr. Warranty Length
1 yr
Body Depth
8 5/16 in
Maximum Lifting Length
10 ft
Minimum Retracted Length
16 29/32 in
Body Length
24 3/32 in
Controller Cord Length
6 ft
Body Width
9 11/16 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
Lift Speed
14/2.5 fpm
Load Capacity
2,000 lb
Min. Between Hooks
16 15/16 in
Motor HP
1.2 hp
Phase
3
Standards
ASME B30.16, ASME HST-1M, NFPA 70, RoHS Compliant, UL 1340
Voltage
460V AC
Fits Brand
Harrington Hoists Inc
Number of Speeds
2
Finish
Electrostatic Enamel
Lubrication
Oil Bath
Reeving
1
Item
Electric Chain Hoist
Trolley Configuration
Hook Mounted - No Trolley
Brake
DC Current
Classification
H4
Clutch
Friction
Amps @ Low Volts
2.7 A
Control
110V Push Button Control Pendant
Thermal Protection
Included
Control Cord
6 ft
Features
Count Hour Meter, Dual Speed VFD, Easy Access Suspension, Extreme Duty Motor, Secondary Brake, Smart Brake Technology, State-Of-The-Art Chain Technology, Unique Smart Limit Option
Material
Die Cast Aluminum
Pendant IP Rating
IP65
Programmable
Programmable by VFD
Starts and Stops per Hour
120, 240
Resistance Properties
Corrosion Resistant, Wear Resistant
Current at Max. Voltage
2.7 A
Lifting Hook Type
Swivel Hook with Safety Latch
Includes Brake
Brake Included
Includes Clutch
Clutch Included
Controls
Push Button Pendant
Hoist IP Rating
IP55
Minimum Lift Speed
2.5 fpm
Headroom
16 29/32 in
Number of Load Chains
1
Body Material
Aluminum
Clutch Type
Friction Clutch
Body Finish
Enamel
Maximum Lift Speed
14 fpm
Motor Horsepower
1 1/4 hp
Lifting Hook Material
Carbon Steel
Brake Type
DC Current
Duty Classification
H4
Mount Type
Hook Mounted - No Trolley
Overload Protection Included
Yes
Maximum Lifting Capacity
2,000 lb
Number of Reeves
1
Chain Material
Alloy Steel
Chain Grade
Grade 80
Chain Finish
Nickel Plated
For Outdoor Use
Yes
Current at Min. Voltage
5.1 A
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Operating Voltage
460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 2,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 2.5 fpm, Maximum Lift Speed 14 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 10 ft, Current at Minimum Voltage 5.1 A, Current at Maximum Voltage 2.7 A, Motor Horsepower 1 1/4 hp, Operating Voltage 460V AC, Headroom 16 29/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.