Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quartet Dry Erase Board, 72" W, Brown TE547M

Dry Erase Board, 72" W, Brown (Discontinued)

  • Mfr # TE547M
  • Zoro # G0604877
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TE547M
Zoro #
G0604877
UPC #
034138547137
Country of Origin
United States

Dimensions

Dry Erase Height
48"
Dry Erase Width
72"
Depth
3-3/16"

Details

Dry Erase Product Grouping
Dry Erase Board
Board Properties
Non-Magnetic
Item
Dry Erase Board
Board Color
White
Dry Erase Surface Finish
Gloss
Board Frame Material
Plastic
Frame Color
Brown
Frame Material
Plastic
Includes
Marker Tray and Marker
Color
White

Description

Dry Erase Board, Board Properties Non-Magnetic, Board Color White, Dry Erase Height 48 in, Dry Erase Width 72 in, Depth 3 3/16 in, Dry Erase Surface Finish Gloss, Frame Color Brown, Board Frame Material Plastic, Frame Material Plastic, Includes Marker Tray and Marker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.