Star Grip, DIN 6336 Similar, D=M10X60, D1= 50, External Thread, Steel, Black Plastic, Cap: Black

  • Mfr # K0155.4101X60

  • Zoro # G0604922


product price:  $6.15
/ea

Key Features

Base Dia. (In.)
22mm
Color
Black
Diameter
50mm
Finish
Matte
Height
32mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K0155.4101X60
Zoro #
G0604922
UPC #
-
Country of Origin
Germany

Dimensions

Base Dia. (In.)
22mm
Diameter
50mm
Height
32mm
Screw Length
60.00 mm
Thread Size
M10
Overall Length
50 mm
Overall Height
32 mm
Base Dia.
22.00mm
Handle Dia.
50.00mm
Base Diameter
22 mm
Handle Diameter
50 mm
Thread Length
60 mm
Base Height
17 mm

Details

Color
Black
Finish
Matte
Knob Type
Star Grip
Material
Thermoplastic
Style
L
Item
Hand Knob
Standards
DIN 6336
Type
External Thread
Handle Material
Thermoplastic
Handle Type
Star
Features
Trivalent Blue Passivated Screw
Measurement System
Metric
Thread Material
Steel

Description

Hand Knob, Handle Type Star, Handle Material Thermoplastic, Mounting Type Threaded Stud, Thread Size M10, Handle Dia. 50.00mm, Base Dia. 22.00mm, Overall Height 32 mm, Screw Length 60.00 mm, Overall Length 50 mm, Tap Type Not Applicable, Includes -, Standards DIN 6336, Color Black, Features Trivalent Blue Passivated Screw, Finish Matte

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.