Zoro Homepage
This item is Discontinued.
Bosch Gas Vent Pipe Kit, 3 In Dia. 4TWHVK3Sii

Gas Vent Pipe Kit, 3 In Dia. (Discontinued)

  • Mfr # 4TWHVK3Sii
  • Zoro # G0605832
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4TWHVK3Sii
Zoro #
G0605832
UPC #
-
Country of Origin
United States

Dimensions

Max. Duct Length
26 ft
Min. Length
3 ft

Details

Item
Gas Vent Pipe Kit
Bend Angle
90 Degrees
High Temperature Degrees
500 Degrees F

Description

Gas Vent Pipe Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.