Zoro Homepage
This item is Discontinued.
No Product Image Available

8 1/4In 48T Steel Cut Blade (Discontinued)

  • Mfr # PRO82540St
  • Zoro # G0606299
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRO82540St
Zoro #
G0606299
UPC #
346345452
Country of Origin
China

Dimensions

Blade Dia.
8 1/4 in

Details

Item
8 1/4In 48T Steel Cut Blade
Number of Teeth
48

Description

8 1/4In 48T Steel Cut Blade, Blade Dia. 8 1/4 in, Number of Teeth 48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.