3/8 in Drive Flex Impact Socket 19 mm Size 12 pt Standard Depth, Black Oxide

  • Mfr # J77519MP

  • Zoro # G0606864


product price:  $35.99
/ea

Key Features

Drive Size
3/8 in
Overall Length
1 3/32 in
SAE or Metric
Metric
Number of Points
12
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J77519MP
Zoro #
G0606864
UPC #
662679006433
Country of Origin
United States

Dimensions

Drive Size
3/8 in
Size
19mm
Overall Length
1 3/32 in
Socket Depth
Standard
Socket Size
19 mm
Socket Length
1 3/32 in

Details

Item
Flex Impact Socket
SAE or Metric
Metric
Number of Points
12
Finish
Black Oxide
Material
Alloy Steel
Category Type
Impact Socket
Impact Rated
Yes
Output Type
12 pt
Features
Universal Ball and Spring Design which Allows for a 30 Degrees Working Angle; Smooth 360 Degrees Rotation; Ideal for Use on Stubborn or Damaged Fasteners, and on Fasteners Made from Soft Materials; TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to the Fastener Flats, Not Corners; Radius-Corner Design Shifts Contact Area and Stress Away from Fastener Corners, Minimizing Slippage; Extended Fastener Life; Ease of Turning Worn Rounded or Rusted Fasteners; Size Stamped on Tool for Easy Identification; Side Locking Hole for Securing Socket to Tool
Drive Type
Impact
Measurement Type
Metric
Standards
ASME B107.110-2012
Compatible Fastener Type
Bolts, Screws, Studs
Socket Shape
12-Point
Non-Sparking
No
Tether Ready
No
Non-Magnetic
No
Locking
Yes
Impact Rated Status
Impact Rated
Tether Status
Not Tether Capable
Includes Locking
Locking Included

Description

Ball and spring design which allows for a 30° working angle
Smooth 360° rotation
The TorquePlusTM design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners

Additional Features:

  • The TorquePlusTM configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage
  • The TorquePlusTM internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.