Screw Machine Drill Bit, 6.80 mm Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish
Mfr # 8670680
Zoro # G0609049
product price:Â $82.49
/ea
Free Shipping & Returns
Key Features
Overall Length
79 mm
Flute Length
34 mm
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
EgiAs
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8670680
Zoro #
G0609049
UPC #
-
Country of Origin
Japan
Dimensions
Drill Bit Size
6.8 mm
Overall Length
79 mm
Flute Length
34 mm
Shank Dia.
8 mm
Depth:Dia. Ratio
3xD
Maximum Drilling Depth
34.00 mm
Drill Diameter Tolerance
+0.000 mm/-0.022 mm
Shank Length
45 mm
Drill Length Class
Screw-Machine Length
Description
Screw Machine Drill Bit, Drill Bit Size 6.8 mm, Drill Bit Point Angle 140 Degrees , R Thinning Point, Carbide, EgiAs, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2677
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.