Heavy Duty Hump Rack, 200 Ft x 1.5 In

  • Mfr # 1421-5

  • Zoro # G0610041


product price:  $468.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Includes
Wall Bracket
Finish
Red Enamel
Length
34 in
Width
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1421-5
Zoro #
G0610041
UPC #
-
Country of Origin
United States

Dimensions

Length
34 in
Width
4 1/2 in
For Hose Dia.
1 1/2 in
Height
34 in
Hose Length
200 ft
Overall Width
34 in
Extended Depth
34 in
Overall Dimensions
4 in L x 34 in W x 34 in H
For Hose Diameter
1 1/2 in

Details

Item
Fire Hose Storage Rack
Material
Steel
Includes
Wall Bracket
Finish
Red Enamel
Hose Capacity
200 ft
Features
Center Hump Supports Weight of Hose and Helps Lengthen Its Service Life By Relieving Strain On Folded End
Fire Hose Type
Single Jacket
Color
Red
Hose Rack Type
Hose Rack
Includes Hose
No
Hose Reel Primary Application
Fire Hoses
Includes Fire Hose
No
Reel Finish
Enamel
Storage Device Material
Steel

Description

Fire Hose Storage Rack, Hose Capacity 200 ft, Includes Fire Hose No, Overall Height 34 in, Overall Length 4 in, Overall Width 34 in, Extended Depth 34 in, Features Center Hump Supports Weight of Hose and Helps Lengthen Its Service Life By Relieving Strain On Folded End, Fire Hose Type Single Jacket, For Hose Diameter 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.