Slotted Spring Pin, 6 mm Outside Dia, 16 mm L, Stainless Steel, 10 PK

  • Mfr # 5DE32

  • Zoro # G0611484


product price:  $1.79
/pk 10, $0.18/ea

Key Features

Pin Type
Slotted
System of Measurement
Metric
Material
Stainless Steel
Material Grade/Class
Ungraded
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5DE32
Zoro #
G0611484
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
6 mm
Shank Length
16 mm
Chamfer Length (Min.)
0.65 mm
Overall Length
14mm
Outside Dia.
4 mm
Nominal Diameter
4 mm
Chamfer Length Reference
0.65 mm
Wall Thickness
0.8 mm
Fits Hole Dia. (Min.-Max.)
4.00-4.20mm
Length Tolerance
+/-0.50mm
Minimum Chamfer Length
0.65 mm
Fits Minimum Hole Diameter
4 mm
Shank Length Tolerance
+/-0.500 mm
Fits Maximum Hole Diameter
4.12 mm
Usable Length
14 mm
Chamfer Length (Max.)
0.65 mm

Details

Item
Spring Pin
Pin Type
Slotted
System of Measurement
Metric
Material
Stainless Steel
Material Grade/Class
Ungraded
Finish
Plain
Standards
UNS G10700 / G10740
Meets
ISO 8752
Double Shear Strength (Lbs.)
2,527 lb
Rockwell Hardness
Work Hardened
End Type
Chamfered
Manufacturer Location
Made in USA*

Description

Slotted Spring Pin, 4mm dia,14mm L,Slotted,PK10, System of Measurement Metric, Pin Diameter 4 mm, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 14 mm, End Type Chamfered, Wall Thickness 0.8 mm, Fits Minimum Hole Diameter 4 mm, Fits Maximum Hole Diameter 4.12 mm, Shank Length 14 mm, Maximum Chamfer Length 0.65 mm, Minimum Chamfer Length 0.65 mm, Nominal Diameter 4 mm, Standards UNS G10700 / G10740, Shank Length Tolerance +/-0.500 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.