Flange Bearing, 4-Bolt, 2-3/16" Bore Dia.

  • Mfr # SUCF211-35C0FG1

  • Zoro # G0611937


product price:  $792.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Housing Type
Square
Number of Mount Holes
4
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SUCF211-35C0FG1
Zoro #
G0611937
UPC #
-
Country of Origin
Multiple

Dimensions

Bolt Size
5/8 in
Bore Diameter
2-3/16 in
Mount Hole Center-to-Center Length
5-1/8 in
Overall Length
6-3/8 in
Overall Width
2-19/64 in
Overall Height
6-3/8 in
Flange Thickness
25/32 in
Mount Hole Center-to-Center Height
5 1/8 in
Back Side to Center Width
0.984 in
Mounting Bolt Size
5/8 in
Mount Hole Size
0.748 in

Details

System of Measurement
Inch
Item
4 Bolt Flange Bearing
Housing Type
Square
Number of Mount Holes
4
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Series
SF-FG1
Bearing Insert Material
Stainless Steel
Finish
Unfinished
Temp. Range
14 Degrees to 212 Degrees F
Static Load Capacity
5,730 lb
Dynamic Load Capacity
7,640 lbf
Includes
(2) Set Screws
Standards
NSF H1 Registered
Maximum Temperature
250 Degrees F
Resistance Properties
Corrosion Resistant
Rolling Element Rows
1
Lubricant Material
FDA/USDA-H1 Solid Grease
Minimum Temperature
-20 Degrees F
Lubrication Openings
None
Maximum Speed
2,400 RPM
Included Bearing
SUC211-35FG1
Bore Type
Cylindrical
Housing Material Grade
440C
Bearing Material Grade
440C
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Closure
Double Sealed
Seal Type
Contact
Housing Material Finish
Unfinished
Static Radial Load Capacity
5,730 lbf
Seal Material
Silicone
Expansion Type
Fixed

Description

4 Bolt Flange Bearing, Back Side to Center Width 0.984 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 3/16 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Stainless Steel, Housing Type Square, Included Bearing SUC211-35FG1, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 2,400 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Height 5 1/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.